Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holdr, NMTB30, #1, 0.385in Dia
  • Zoro #: G0184101
  • Mfr #: N3003-0001-0.63
$159.96
  • Projection: 5/8"
  • Taper Size: NMTB30
  • Nose Dia.: 3/8"
See full product details
This item ships free.

Lyndex-Nikken #N3003-0001-0.63 Specifications

  • Zoro #: G0184101
  • Mfr #: N3003-0001-0.63
Projection: 5/8" Taper Size: NMTB30
Nose Dia.: 3/8" Inside Taper: #1
Item: Taper Shank Tool Holder Taper Style: Jacobs
For Use With: Erickson QC Spindle Inside Taper Type: Jacobs
Inside Taper Size: #1 Taper Type: Jacobs
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size NMTB30, Inside Taper #1, Nose Dia. 0.385 In., Projection 0.63 In.

Reviews of Lyndex-Nikken #N3003-0001-0.63