Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holdr, NMTB40, #1, 0.385in Dia
  • Zoro #: G0183970
  • Mfr #: N4003-0001
$212.28
  • Taper Size: NMTB40
  • Nose Dia.: 3/8"
  • Projection: 11/16"
See full product details
This item ships free.

Lyndex-Nikken #N4003-0001 Specifications

  • Zoro #: G0183970
  • Mfr #: N4003-0001
Taper Size: NMTB40 Nose Dia.: 3/8"
Projection: 11/16" Item: Taper Shank Tool Holder
Taper Style: Jacobs Inside Taper: #1
For Use With: Erickson QC Spindle Inside Taper Type: Jacobs
Inside Taper Size: #1 Taper Type: Jacobs
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size NMTB40, Inside Taper #1, Nose Dia. 0.385 In., Projection 0.69 In.

Reviews of Lyndex-Nikken #N4003-0001