Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jacobs Taper Holdr, NMTB40, #3, 0.812in Dia

  • Zoro #: G0183955
  • Mfr #: N4003-0003-0.61
$162.98
  • Item: Taper Shank Tool Holder
  • Nose Dia.: 0.8100 in
  • Projection: 39/64 in
See full product details
This item ships free.

Lyndex-Nikken #N4003-0003-0.61 Specifications

  • Zoro #: G0183955
  • Mfr #: N4003-0003-0.61
Item: Taper Shank Tool Holder Nose Dia.: 0.8100 in
Projection: 39/64 in Inside Taper: #3
Taper Size: NMTB40 Taper Style: Jacobs
Inside Taper Type: Jacobs Inside Taper Size: #3
Taper Type: Jacobs Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size NMTB40, Inside Taper #3, Nose Dia. 0.812 In., Projection 0.61 In.

Reviews of Lyndex-Nikken #N4003-0003-0.61