Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia
  • Zoro #: G0183946
  • Mfr #: N4003-0006-0.65
$164.99
  • Item: Taper Shank Tool Holder
  • Taper Size: NMTB40
  • Nose Dia.: 0.6700"
See full product details
This item ships free.

Lyndex-Nikken #N4003-0006-0.65 Specifications

  • Zoro #: G0183946
  • Mfr #: N4003-0006-0.65
Item: Taper Shank Tool Holder Taper Size: NMTB40
Nose Dia.: 0.6700" Projection: 21/32"
Inside Taper: #6 Taper Style: Jacobs
For Use With: Erickson QC Spindle Taper Type: Jacobs
Inside Taper Type: Jacobs Inside Taper Size: #6
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size NMTB40, Inside Taper #6, Nose Dia. 0.677 In., Projection 0.65 In.

Reviews of Lyndex-Nikken #N4003-0006-0.65