Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holdr, NMTB40, #33, 0.625inDia
  • Zoro #: G0183937
  • Mfr #: N4003-0033-0.65
$164.99
  • Nose Dia.: 0.6200"
  • Taper Style: Jacobs
  • Projection: 21/32"
See full product details
This item ships free.

Lyndex-Nikken #N4003-0033-0.65 Specifications

  • Zoro #: G0183937
  • Mfr #: N4003-0033-0.65
Nose Dia.: 0.6200" Taper Style: Jacobs
Projection: 21/32" Inside Taper: #33
Item: Taper Shank Tool Holder Taper Size: NMTB40
Taper Type: Jacobs Inside Taper Type: Jacobs
Inside Taper Size: #33 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size NMTB40, Inside Taper #33, Nose Dia. 0.625 In., Projection 0.65 In.

Reviews of Lyndex-Nikken #N4003-0033-0.65