Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holdr, NMTB50, #2, 0.560in Dia
  • Zoro #: G0183821
  • Mfr #: N5003-0002-1.34
$198.69
  • Projection: 1-11/32"
  • Taper Size: NMTB50
  • Inside Taper: #2
See full product details
This item ships free.

Lyndex-Nikken #N5003-0002-1.34 Specifications

  • Zoro #: G0183821
  • Mfr #: N5003-0002-1.34
Projection: 1-11/32" Taper Size: NMTB50
Inside Taper: #2 Nose Dia.: 9/16"
Item: Taper Shank Tool Holder Taper Style: Jacobs
For Use With: Erickson QC Spindle Taper Type: Jacobs
Inside Taper Size: #2 Inside Taper Type: Jacobs
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size NMTB50, Inside Taper #2, Nose Dia. 0.560 In., Projection 1.34 In.

Reviews of Lyndex-Nikken #N5003-0002-1.34