Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holder, NMTB50, #4, 1.13in Dia
  • Zoro #: G0183806
  • Mfr #: N5003-0004-1.22
$252.01
  • Nose Dia.: 1-1/8"
  • Item: Taper Shank Tool Holder
  • Taper Style: Jacobs
See full product details
This item ships free.

Lyndex-Nikken #N5003-0004-1.22 Specifications

  • Zoro #: G0183806
  • Mfr #: N5003-0004-1.22
Nose Dia.: 1-1/8" Item: Taper Shank Tool Holder
Taper Style: Jacobs Projection: 1.2200"
Inside Taper: #4 Taper Size: NMTB50
For Use With: Erickson QC Spindle Inside Taper Type: Jacobs
Inside Taper Size: #4 Taper Type: Jacobs
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size NMTB50, Inside Taper #4, Nose Dia. 1.13 In., Projection 1.22 In.

Reviews of Lyndex-Nikken #N5003-0004-1.22