Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holdr, NMTB50, #33, 0.625inDia
  • Zoro #: G0183788
  • Mfr #: N5003-0033-1.34
$274.15
  • Inside Taper: #33
  • Nose Dia.: 0.6200"
  • Taper Size: NMTB50
See full product details
This item ships free.

Lyndex-Nikken #N5003-0033-1.34 Specifications

  • Zoro #: G0183788
  • Mfr #: N5003-0033-1.34
Inside Taper: #33 Nose Dia.: 0.6200"
Taper Size: NMTB50 Taper Style: Jacobs
Item: Taper Shank Tool Holder Projection: 1-11/32"
For Use With: Erickson QC Spindle Inside Taper Type: Jacobs
Taper Type: Jacobs Inside Taper Size: #33
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size NMTB50, Inside Taper #33, Nose Dia. 0.625 In., Projection 1.34 In.

Reviews of Lyndex-Nikken #N5003-0033-1.34