Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Morse Taper Holder, BT50, #2, 1.25in Dia.
  • Zoro #: G0185230
  • Mfr #: B5004-0002-1.75
$218.56
  • Taper Size: BT50
  • Taper Style: Morse
  • Inside Taper: #2
See full product details
This item ships free.

Lyndex-Nikken #B5004-0002-1.75 Specifications

  • Zoro #: G0185230
  • Mfr #: B5004-0002-1.75
Taper Size: BT50 Taper Style: Morse
Inside Taper: #2 Nose Dia.: 1-1/4"
Projection: 1-3/4" Item: Taper Shank Tool Holder
Inside Taper Type: Morse Coolant Fed: Coolant Through
Taper Type: Morse Inside Taper Size: #2
Quick Change: Yes Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Morse Taper Holder, Taper Style Morse, Taper Size BT50, Inside Taper #2, Nose Dia. 1.25 In., Projection 1.75 In.

Reviews of Lyndex-Nikken #B5004-0002-1.75