Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Morse Taper Holder, BT50, #5, 2.75in Dia.

  • Zoro #: G0185206
  • Mfr #: B5004-0005-4.13
$382.79
  • Item: Taper Shank Tool Holder
  • Nose Dia.: 2-3/4 in
  • Projection: 4.1300 in
See full product details
This item ships free.

Lyndex-Nikken #B5004-0005-4.13 Specifications

  • Zoro #: G0185206
  • Mfr #: B5004-0005-4.13
Item: Taper Shank Tool Holder Nose Dia.: 2-3/4 in
Projection: 4.1300 in Taper Style: Morse
Taper Size: BT50 Inside Taper: #5
Quick Change: Yes Inside Taper Type: Morse
Coolant Fed: Coolant Through Inside Taper Size: #5
Taper Type: Morse Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Morse Taper Holder, Taper Style Morse, Taper Size BT50, Inside Taper #5, Nose Dia. 2.75 In., Projection 4.13 In.

Reviews of Lyndex-Nikken #B5004-0005-4.13