Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Morse Taper Holder, CAT40, #3, 1.57in Dia.
  • Zoro #: G0184917
  • Mfr #: C4004-0003-3.00
No Product Image Available
$143.35
  • Item: Taper Shank Tool Holder
  • Projection: 3"
  • Taper Style: Morse
See full product details
This item ships free.

Lyndex-Nikken #C4004-0003-3.00 Specifications

  • Zoro #: G0184917
  • Mfr #: C4004-0003-3.00
Item: Taper Shank Tool Holder Projection: 3"
Taper Style: Morse Nose Dia.: 1.5700"
Inside Taper: #3 Taper Size: CAT40
Quick Change: Yes Inside Taper Size: #3
Coolant Fed: Coolant Through Inside Taper Type: Morse
Taper Type: Morse Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Morse Taper Holder, Taper Style Morse, Taper Size CAT40, Inside Taper #3, Nose Dia. 1.57 In., Projection 3.00 In.

Reviews of Lyndex-Nikken #C4004-0003-3.00