Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Morse Taper Holder, CAT50, #2, 1.25in Dia.
  • Zoro #: G0184698
  • Mfr #: C5004-0002-1.75
No Product Image Available
$183.34
  • Projection: 1-3/4"
  • Inside Taper: #2
  • Nose Dia.: 1-1/4"
See full product details
This item ships free.

Lyndex-Nikken #C5004-0002-1.75 Specifications

  • Zoro #: G0184698
  • Mfr #: C5004-0002-1.75
Projection: 1-3/4" Inside Taper: #2
Nose Dia.: 1-1/4" Taper Size: CAT50
Item: Taper Shank Tool Holder Taper Style: Morse
Coolant Fed: Coolant Through Inside Taper Size: #2
Inside Taper Type: Morse Quick Change: Yes
Taper Type: Morse Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Morse Taper Holder, Taper Style Morse, Taper Size CAT50, Inside Taper #2, Nose Dia. 1.25 In., Projection 1.75 In.

Reviews of Lyndex-Nikken #C5004-0002-1.75