Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Morse Taper Holder, CAT50, #4, 1.97in Dia.
  • Zoro #: G0184670
  • Mfr #: C5004-0004-3.00
No Product Image Available
$183.34
  • Taper Style: Morse
  • Projection: 3"
  • Item: Taper Shank Tool Holder
See full product details
This item ships free.

Lyndex-Nikken #C5004-0004-3.00 Specifications

  • Zoro #: G0184670
  • Mfr #: C5004-0004-3.00
Taper Style: Morse Projection: 3"
Item: Taper Shank Tool Holder Nose Dia.: 1-31/32"
Taper Size: CAT50 Inside Taper: #4
Inside Taper Type: Morse Inside Taper Size: #4
Taper Type: Morse Coolant Fed: Coolant Through
Quick Change: Yes Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Morse Taper Holder, Taper Style Morse, Taper Size CAT50, Inside Taper #4, Nose Dia. 1.97 In., Projection 3.00 In.

Reviews of Lyndex-Nikken #C5004-0004-3.00