Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Morse Taper Holder, CAT50, #5, 2.75in Dia.
  • Zoro #: G0184661
  • Mfr #: C5004-0005-4.13
No Product Image Available
$243.46
  • Projection: 4.1300"
  • Taper Size: CAT50
  • Nose Dia.: 2-3/4"
See full product details
This item ships free.

Lyndex-Nikken #C5004-0005-4.13 Specifications

  • Zoro #: G0184661
  • Mfr #: C5004-0005-4.13
Projection: 4.1300" Taper Size: CAT50
Nose Dia.: 2-3/4" Item: Taper Shank Tool Holder
Taper Style: Morse Inside Taper: #5
Quick Change: Yes Taper Type: Morse
Coolant Fed: Coolant Through Inside Taper Type: Morse
Inside Taper Size: #5 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Morse Taper Holder, Taper Style Morse, Taper Size CAT50, Inside Taper #5, Nose Dia. 2.75 In., Projection 4.13 In.

Reviews of Lyndex-Nikken #C5004-0005-4.13