Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Morse Taper Tap Holder, MT2, #1, 1.25in Dia
  • Zoro #: G0184180
  • Mfr #: M0205-0562-4.92
$334.51
  • Taper Size: MT2
  • Nose Dia.: 1-1/4"
  • Inside Taper: #1
See full product details
This item ships free.

Lyndex-Nikken #M0205-0562-4.92 Specifications

  • Zoro #: G0184180
  • Mfr #: M0205-0562-4.92
Taper Size: MT2 Nose Dia.: 1-1/4"
Inside Taper: #1 Projection: 4.9200"
Taper Style: Morse Item: Taper Shank Tool Holder
Inside Taper Size: #1 Quick Change: Yes
Compatible with Product Type: All Bilz Standard Style Tap Collet Inside Taper Type: Morse
Coolant Fed: Coolant Through Taper Type: Morse
Features: Retention Balls and Drive Keys Provide Higher Positioning Accuracy and Stronger Gripping Force, Reducing Possibility of Tap Slippage Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Morse Taper Tap Holder, Taper Style Morse, Taper Size MT2, Inside Taper #1, Nose Dia. 1.25 In., Projection 4.92 In.

Reviews of Lyndex-Nikken #M0205-0562-4.92