Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Morse Taper Tap Holder, MT2, #2, 2.00in Dia
  • Zoro #: G0184171
  • Mfr #: M0205-0875-5.94
$393.38
  • Item: Taper Shank Tool Holder
  • Inside Taper: #2
  • Nose Dia.: 2"
See full product details
This item ships free.

Lyndex-Nikken #M0205-0875-5.94 Specifications

  • Zoro #: G0184171
  • Mfr #: M0205-0875-5.94
Item: Taper Shank Tool Holder Inside Taper: #2
Nose Dia.: 2" Taper Style: Morse
Projection: 5.9400" Taper Size: MT2
Compatible with Product Type: All Bilz Standard Style Tap Collet Inside Taper Type: Morse
Quick Change: Yes Features: Retention Balls and Drive Keys Provide Higher Positioning Accuracy and Stronger Gripping Force, Reducing Possibility of Tap Slippage
Inside Taper Size: #2 Coolant Fed: Coolant Through
Taper Type: Morse Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Morse Taper Tap Holder, Taper Style Morse, Taper Size MT2, Inside Taper #2, Nose Dia. 2.00 In., Projection 5.94 In.

Reviews of Lyndex-Nikken #M0205-0875-5.94