Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Morse Taper Tap Holder, MT3, #2, 2.00in Dia

  • Zoro #: G0184156
  • Mfr #: M0305-0875-5.94
$631.32
  • Inside Taper: #2
  • Item: Taper Shank Tool Holder
  • Taper Style: Morse
See full product details
This item ships free.

Lyndex-Nikken #M0305-0875-5.94 Specifications

  • Zoro #: G0184156
  • Mfr #: M0305-0875-5.94
Inside Taper: #2 Item: Taper Shank Tool Holder
Taper Style: Morse Taper Size: MT3
Projection: 5.9400 in Nose Dia.: 2 in
Compatible with Product Type: All Bilz Standard Style Tap Collet Coolant Fed: Coolant Through
Quick Change: Yes Inside Taper Type: Morse
Inside Taper Size: #2 Features: Retention Balls and Drive Keys Provide Higher Positioning Accuracy and Stronger Gripping Force, Reducing Possibility of Tap Slippage
Taper Type: Morse Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Taper Shank Tool Holder, Taper Size MT3, Inside Taper Size #2, Projection 5.9400 in, Coolant Fed Coolant Through, Nose Dia. 2 in, Compatible with Product Type All Bilz Standard Style Tap Collet

Reviews of Lyndex-Nikken #M0305-0875-5.94