Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Morse Taper Holder, NMTB30, #1, 1in Dia.
  • Zoro #: G0184059
  • Mfr #: N3004-0001-1.00
$144.37
  • Taper Style: Morse
  • Nose Dia.: 1"
  • Projection: 1"
See full product details
This item ships free.

Lyndex-Nikken #N3004-0001-1.00 Specifications

  • Zoro #: G0184059
  • Mfr #: N3004-0001-1.00
Taper Style: Morse Nose Dia.: 1"
Projection: 1" Taper Size: NMTB30
Item: Taper Shank Tool Holder Inside Taper: #1
For Use With: Erickson QC Spindle Inside Taper Type: Morse
Coolant Fed: Coolant Through Inside Taper Size: #1
Taper Type: Morse Quick Change: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Morse Taper Holder, Taper Style Morse, Taper Size NMTB30, Inside Taper #1, Nose Dia. 1 In., Projection 1.00 In.

Reviews of Lyndex-Nikken #N3004-0001-1.00