Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Morse Taper Holder, NMTB30, #3, 1.57in Dia.

  • Zoro #: G0184031
  • Mfr #: N3004-0003-2.81
$150.39
  • Taper Style: Morse
  • Taper Size: NMTB30
  • Nose Dia.: 1.5700 in
See full product details
This item ships free.

Lyndex-Nikken #N3004-0003-2.81 Specifications

  • Zoro #: G0184031
  • Mfr #: N3004-0003-2.81
Taper Style: Morse Taper Size: NMTB30
Nose Dia.: 1.5700 in Projection: 2.8100 in
Item: Taper Shank Tool Holder Inside Taper: #3
For Use With: Erickson QC Spindle Inside Taper Size: #3
Coolant Fed: Coolant Through Taper Type: Morse
Inside Taper Type: Morse Quick Change: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Morse Taper Holder, Taper Style Morse, Taper Size NMTB30, Inside Taper #3, Nose Dia. 1.57 In., Projection 2.81 In.

Reviews of Lyndex-Nikken #N3004-0003-2.81