Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Morse Taper Holder, NMTB50, #5, 2.75in Dia.
  • Zoro #: G0183751
  • Mfr #: N5004-0005-4.63
$256.44
  • Taper Style: Morse
  • Item: Taper Shank Tool Holder
  • Taper Size: NMTB50
See full product details
This item ships free.

Lyndex-Nikken #N5004-0005-4.63 Specifications

  • Zoro #: G0183751
  • Mfr #: N5004-0005-4.63
Taper Style: Morse Item: Taper Shank Tool Holder
Taper Size: NMTB50 Nose Dia.: 2-3/4"
Projection: 4.6300" Inside Taper: #5
For Use With: Erickson QC Spindle Inside Taper Size: #5
Taper Type: Morse Coolant Fed: Coolant Through
Inside Taper Type: Morse Quick Change: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Morse Taper Holder, Taper Style Morse, Taper Size NMTB50, Inside Taper #5, Nose Dia. 2.75 In., Projection 4.63 In.

Reviews of Lyndex-Nikken #N5004-0005-4.63