Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #1, 3/8in Tap Sz, CLNT

  • Zoro #: G0537936
  • Mfr #: NT05-024(S)

$47.90

  • Coolant Through: Yes
  • For Use With: Tap Holders
  • Tap Size: 3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #NT05-024(S) Specifications

  • Zoro #: G0537936
  • Mfr #: NT05-024(S)
Coolant Through: Yes For Use With: Tap Holders
Tap Size: 3/8" Size: 0.381" x 0.286"
Item: Tapping Collet Collet Series: #1
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #1, Size 0.381 In. x 0.286 In., Tap Size 3/8 In., Coolant Fed Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #NT05-024(S)