Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #1, M14 Tap Sz, 11x9in

  • Zoro #: G0537349
  • Mfr #: SE1-11.0X9.0

$37.64

  • Tap Size: M14
  • For Use With: Tap Holders
  • Size: 11" x 9"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE1-11.0X9.0 Specifications

  • Zoro #: G0537349
  • Mfr #: SE1-11.0X9.0
Tap Size: M14 For Use With: Tap Holders
Size: 11" x 9" Item: Tapping Collet
Coolant Through: No Collet Series: #1
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #1, Size 11mm x 9mm, Tap Size M14, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE1-11.0X9.0