Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #1, M2, M2.2, M2.5, M4Sz

  • Zoro #: G0537306
  • Mfr #: SE1-2.8X2.1

$37.64

  • For Use With: Tap Holders
  • Item: Tapping Collet
  • Tap Size: M2, M2.2, M2.5, M4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE1-2.8X2.1 Specifications

  • Zoro #: G0537306
  • Mfr #: SE1-2.8X2.1
For Use With: Tap Holders Item: Tapping Collet
Tap Size: M2, M2.2, M2.5, M4 Collet Series: #1
Coolant Through: No Size: 2.8mm x 2.1mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #1, Size 2.8mm x 2.1mm, Tap Size M2, M2.2, M2.5, M4, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE1-2.8X2.1