Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #1, M3, M5 Tap Sz

  • Zoro #: G0537279
  • Mfr #: SE1-3.5X2.7

$37.64

  • For Use With: Tap Holders
  • Size: 3.5mm x 2.7mm
  • Tap Size: M3, M5
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE1-3.5X2.7 Specifications

  • Zoro #: G0537279
  • Mfr #: SE1-3.5X2.7
For Use With: Tap Holders Size: 3.5mm x 2.7mm
Tap Size: M3, M5 Collet Series: #1
Item: Tapping Collet Coolant Through: No
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #1, Size 3.5mm x 2.7mm, Tap Size M3, M5, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE1-3.5X2.7