Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Tapping Collet, #1, 4.50x3.40in

  • Zoro #: G0537245
  • Mfr #: SE1-4.5X3.4
No Product Image Available
$37.64
  • Tap Size: M4, M6
  • Coolant Through: No
  • Item: Collet
See full product details
Orders over $75 ship free.

Lyndex-Nikken #SE1-4.5X3.4 Specifications

  • Zoro #: G0537245
  • Mfr #: SE1-4.5X3.4
Tap Size: M4, M6 Coolant Through: No
Item: Collet Size: 4.500" x 3.400"
For Use With: Tap Holders Collet Series: #1
Coolant Fed: Non-Coolant Through Max. Body Dia.: 4.50mm
Head Dia.: 1.1800 in Measurement System: Metric
Standards: DIN 371, DIN 376 Clamping Hole Length: 0.2700 in
Max. Bore Dia.: 3/4 in Collet Type: PosiDrv Rigid Tap
Face Shape: Round Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Collet, #1, Round, DIN 371, DIN 376

Reviews of Lyndex-Nikken #SE1-4.5X3.4