Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Tapping Collet, #1, 5/16in Tap Sz, CLNT

  • Zoro #: G0537951
  • Mfr #: NT05-020(S)
No Product Image Available
$46.49
  • Tap Size: 5/16"
  • Item: Collet
  • For Use With: Tap Holders
See full product details
Orders over $75 ship free.

Lyndex-Nikken #NT05-020(S) Specifications

  • Zoro #: G0537951
  • Mfr #: NT05-020(S)
Tap Size: 5/16" Item: Collet
For Use With: Tap Holders Coolant Through: Yes
Size: 0.318" x 0.238" Collet Series: #1
Coolant Fed: Coolant Through Max. Body Dia.: 0.3180 in
Collet Type: PosiDrv Rigid Tap Max. Bore Dia.: 3/4 in
Face Shape: Round Head Dia.: 1.1800 in
Clamping Hole Length: 0.2700 in Measurement System: Fractional Inch
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Collet, #1, Round

Reviews of Lyndex-Nikken #NT05-020(S)