Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #1, M8, M6 Tap Sz

  • Zoro #: G0537175
  • Mfr #: SE1-6.3X5.0

$37.64

  • Coolant Through: No
  • For Use With: Tap Holders
  • Size: 6.3mm x 5mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE1-6.3X5.0 Specifications

  • Zoro #: G0537175
  • Mfr #: SE1-6.3X5.0
Coolant Through: No For Use With: Tap Holders
Size: 6.3mm x 5mm Tap Size: M8, M6
Item: Tapping Collet Collet Series: #1
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #1, Size 6.3mm x 5mm, Tap Size M8, M6, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE1-6.3X5.0