Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #1, M10 Tap Sz, 7x5.50in

  • Zoro #: G0537166
  • Mfr #: SE1-7.0X5.5

$37.64

  • Coolant Through: No
  • Item: Tapping Collet
  • For Use With: Tap Holders
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE1-7.0X5.5 Specifications

  • Zoro #: G0537166
  • Mfr #: SE1-7.0X5.5
Coolant Through: No Item: Tapping Collet
For Use With: Tap Holders Collet Series: #1
Tap Size: M10 Size: 7" x 5.500"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #1, Size 7mm x 5.5mm, Tap Size M10, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE1-7.0X5.5