Tapping Collet, #1, M1.4, M1.8, M3 Tap Sz
- Zoro #: G0537315
- Mfr #: SE1-2.5X2.1
$37.64
- Tap Size: M1.4, M1.8, M3
- Coolant Through: No
- For Use With: Tap Holders
Lyndex-Nikken #SE1-2.5X2.1 Specifications
| |
Tap Size: M1.4, M1.8, M3 | Coolant Through: No |
For Use With: Tap Holders | Size: 2.5mm x 2.1mm |
Collet Series: #1 | Item: Collet |
Coolant Fed: Non-Coolant Through | Head Dia.: 1.1800 in |
Collet Type: PosiDrv Rigid Tap | Face Shape: Round |
Standards: DIN 371, DIN 376 | Max. Bore Dia.: 3/4 in |
Max. Body Dia.: 2.50mm | Clamping Hole Length: 0.2700 in |
Measurement System: Metric | Country of Origin (subject to change): Taiwan, Province of China |
Description
Collet, #1, Round, DIN 371, DIN 376