Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Tapping Collet, #1, M5 Tap Sz, 5x4in

  • Zoro #: G0537227
  • Mfr #: SE1-5.0X4.0
No Product Image Available
$37.64
  • Item: Collet
  • Coolant Through: No
  • For Use With: Tap Holders
See full product details
Orders over $75 ship free.

Lyndex-Nikken #SE1-5.0X4.0 Specifications

  • Zoro #: G0537227
  • Mfr #: SE1-5.0X4.0
Item: Collet Coolant Through: No
For Use With: Tap Holders Collet Series: #1
Tap Size: M5 Size: 5" x 4"
Coolant Fed: Non-Coolant Through Clamping Hole Length: 0.2700 in
Max. Bore Dia.: 3/4 in Measurement System: Metric
Head Dia.: 1.1800 in Max. Body Dia.: 5.00mm
Standards: ISO Collet Type: PosiDrv Rigid Tap
Face Shape: Round Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Collet, #1, Round, ISO

Reviews of Lyndex-Nikken #SE1-5.0X4.0