Tapping Collet, #1, M8, M10 Tap Sz
- Zoro #: G0537139
- Mfr #: SE1-8.0X6.2
Lyndex-Nikken #SE1-8.0X6.2 Specifications
| |
Size: 8mm x 6.2mm | Collet Series: #1 |
For Use With: Tap Holders | Tap Size: M8, M10 |
Coolant Through: No | Item: Collet |
Coolant Fed: Non-Coolant Through | Measurement System: Metric |
Standards: DIN 371, DIN 376 | Max. Bore Dia.: 3/4 in |
Max. Body Dia.: 8.00mm | Face Shape: Round |
Head Dia.: 1.1800 in | Collet Type: PosiDrv Rigid Tap |
Clamping Hole Length: 0.2700 in | Country of Origin (subject to change): Taiwan, Province of China |
Description
Collet, #1, Round, DIN 371, DIN 376