Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #2, 0.381x0.286, CLNT

  • Zoro #: G0537839
  • Mfr #: NT10-024(S)

$64.75

  • Item: Tapping Collet
  • For Use With: Tap Holders
  • Tap Size: 3/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #NT10-024(S) Specifications

  • Zoro #: G0537839
  • Mfr #: NT10-024(S)
Item: Tapping Collet For Use With: Tap Holders
Tap Size: 3/8" Coolant Through: Yes
Size: 0.381" x 0.286" Collet Series: #2
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #2, Size 0.381 In. x 0.286 In., Tap Size 3/8 In., Coolant Fed Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #NT10-024(S)