Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #2, M17 Tap Sz, 13x10 in

  • Zoro #: G0537026
  • Mfr #: SE2-13.0X10.0

$58.09

  • For Use With: Tap Holders
  • Item: Tapping Collet
  • Size: 13" x 10 "
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE2-13.0X10.0 Specifications

  • Zoro #: G0537026
  • Mfr #: SE2-13.0X10.0
For Use With: Tap Holders Item: Tapping Collet
Size: 13" x 10 " Collet Series: #2
Coolant Through: No Tap Size: M17
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #2, Size 13mm x 10.0mm, Tap Size M17, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE2-13.0X10.0