Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #2, M18 Tap Sz, 14x11 in

  • Zoro #: G0537017
  • Mfr #: SE2-14.0X11.0

$58.09

  • Tap Size: M18
  • Item: Tapping Collet
  • For Use With: Tap Holders
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE2-14.0X11.0 Specifications

  • Zoro #: G0537017
  • Mfr #: SE2-14.0X11.0
Tap Size: M18 Item: Tapping Collet
For Use With: Tap Holders Size: 14" x 11 "
Coolant Through: No Collet Series: #2
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #2, Size 14mm x 11mm, Tap Size M18, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE2-14.0X11.0