Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #2, M20 Tap Sz, 15x12 in

  • Zoro #: G0536999
  • Mfr #: SE2-15.0X12.0

$58.09

  • Coolant Through: No
  • Tap Size: M20
  • For Use With: Tap Holders
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE2-15.0X12.0 Specifications

  • Zoro #: G0536999
  • Mfr #: SE2-15.0X12.0
Coolant Through: No Tap Size: M20
For Use With: Tap Holders Size: 15" x 12 "
Item: Tapping Collet Collet Series: #2
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #2, Size 15mm x 12mm, Tap Size M20, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE2-15.0X12.0