Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #2, M22 Tap Sz, 16x12.50in

  • Zoro #: G0536971
  • Mfr #: SE2-16.0X12.5

$58.09

  • For Use With: Tap Holders
  • Tap Size: M22
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE2-16.0X12.5 Specifications

  • Zoro #: G0536971
  • Mfr #: SE2-16.0X12.5
For Use With: Tap Holders Tap Size: M22
Coolant Through: No Item: Tapping Collet
Size: 16" x 12.500" Collet Series: #2
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #2, Size 16mm x 12.5mm, Tap Size M22, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE2-16.0X12.5