Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #2, M3.50 0 Tap Sz, 4x3 in

  • Zoro #: G0536929
  • Mfr #: SE2-4.0X3.0
$58.09
  • Size: 4" x 3 "
  • Coolant Through: No
  • Tap Size: M3.5
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE2-4.0X3.0 Specifications

  • Zoro #: G0536929
  • Mfr #: SE2-4.0X3.0
Size: 4" x 3 " Coolant Through: No
Tap Size: M3.5 For Use With: Tap Holders
Item: Tapping Collet Collet Series: #2
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #2, Size 4mm x 3mm, Tap Size M3.5, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE2-4.0X3.0