Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tappng Collet, #2, M12 Tap Sz, 8.50x6.50 in

  • Zoro #: G0536816
  • Mfr #: SE2-8.5X6.5

$58.09

  • Coolant Through: No
  • Item: Tapping Collet
  • Size: 7.100" x 5.600 "
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE2-8.5X6.5 Specifications

  • Zoro #: G0536816
  • Mfr #: SE2-8.5X6.5
Coolant Through: No Item: Tapping Collet
Size: 7.100" x 5.600 " Collet Series: #2
Tap Size: M12 For Use With: Tap Holders
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #2, Size 8.5mm x 6.5mm, Tap Size M12, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE2-8.5X6.5