Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #2, M8, M10 Tap Sz, 8x6.20in

  • Zoro #: G0536825
  • Mfr #: SE2-8.0X6.2

$58.09

  • For Use With: Tap Holders
  • Item: Tapping Collet
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE2-8.0X6.2 Specifications

  • Zoro #: G0536825
  • Mfr #: SE2-8.0X6.2
For Use With: Tap Holders Item: Tapping Collet
Coolant Through: No Tap Size: M8, M10
Size: 8mm x 6.2mm Collet Series: #2
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #2, Size 8mm x 6.2mm, Tap Size M8, M10, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE2-8.0X6.2