Lyndex-Nikken
Tapping Collet, #2, 9/16in Tap Sz, CLNT
Mfr # NT10-036(S)
Zoro # G0537778
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series #2
- Tap Size 9/16"
- Coolant Through Yes
- For Use With Tap Holders
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # NT10-036(S)
- Zoro # G0537778
- Country of Origin Italy
- Category Collets
Dimensions
Size | 0.429" x 0.322" |
Tap Size | 9/16" |
Max. Bore Dia. | 1.2200 in |
Clamping Hole Length | 27/64 in |
Head Dia. | 1.9800 in |
Max. Body Dia. | 0.4290 in |
Overall Length | 1 47/64 in |
Outside Diameter - Maximum | 1.89 in |
Details
Item | Collet |
Collet Series | #2 |
Coolant Through | Yes |
For Use With | Tap Holders |
Coolant Fed | Coolant Through |
Measurement System | Inch |
Face Shape | Round |
Collet Type | PosiDrv Rigid Tap |
Product Type | Tap Collet |
Series | TAPC |
Description
Collet, Tap Size 9/16 In., Coolant Fed Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Retractable Plastic Utility Knife, Safe Box Cutter, Asst. Colors, 6pk. (16870)
- DRILLCO 30mm x 3.5, Metric Taper Tap (28E300AT)
- KNIPEX 7 1/2 in Crimper 28 to 7 AWG (97 53 08)
- CRAFTSMAN Sockets, 3/8" S X 3/8" drive S SAE 12 Po (CMMT44331)
- LYNDEX-NIKKEN Tapping Collet, #2, 5/8in Tap Sz, CLNT (NT10-040(S))
- LYNDEX-NIKKEN Tapping Collet, #2, 3/4in Tap Sz, CLNT (NT10-048(S))
- LYNDEX-NIKKEN Tapping Collet, #2, 7/8in Tap Sz, CLNT (NT10-056(S))
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- LYNDEX-NIKKEN ER Tappng Collet, ER25, 0.429x0.322in, CLNT (ET25-429(C))
- LYNDEX-NIKKEN Coolant Collet, ER16, 23/64in (E16-023(C))
- TECHNIKS Tapping Collet, 10mm Shank, ER32 (05606-DIN)
- Lyndex-Nikken Collets, Chucks & Accessories