Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Tapping Collet, #2, M20 Tap Sz, 16x12 in

  • Zoro #: G0536980
  • Mfr #: SE2-16.0X12.0
No Product Image Available
$58.09
  • Tap Size: M20
  • Coolant Through: No
  • Collet Series: #2
See full product details
Orders over $75 ship free.

Lyndex-Nikken #SE2-16.0X12.0 Specifications

  • Zoro #: G0536980
  • Mfr #: SE2-16.0X12.0
Tap Size: M20 Coolant Through: No
Collet Series: #2 For Use With: Tap Holders
Size: 16" x 12 " Item: Collet
Coolant Fed: Non-Coolant Through Collet Type: PosiDrv Rigid Tap
Measurement System: Metric Face Shape: Round
Head Dia.: 1.9800 in Max. Bore Dia.: 1.2200 in
Max. Body Dia.: 16.00mm Clamping Hole Length: 0.4300 in
Standards: DIN 371, DIN 376 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Collet, #2, Round, DIN 371, DIN 376

Reviews of Lyndex-Nikken #SE2-16.0X12.0