Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #3, 1in Tap Sz, CLNT

  • Zoro #: G0537610
  • Mfr #: NT15-064(S)

$122.81

  • Tap Size: 1"
  • Item: Tapping Collet
  • Size: 0.800" x 0.600"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #NT15-064(S) Specifications

  • Zoro #: G0537610
  • Mfr #: NT15-064(S)
Tap Size: 1" Item: Tapping Collet
Size: 0.800" x 0.600" Coolant Through: Yes
For Use With: Tap Holders Collet Series: #3
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #3, Size 0.800 In. x 0.600 In., Tap Size 1 In., Coolant Fed Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #NT15-064(S)