Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Tapping Collet, #3, 10.50x8in

  • Zoro #: G0536770
  • Mfr #: SE3-10.5X8.0
No Product Image Available
$124.74
  • Coolant Through: No
  • Tap Size: M14, M15
  • Item: Collet
See full product details
This item ships free.

Lyndex-Nikken #SE3-10.5X8.0 Specifications

  • Zoro #: G0536770
  • Mfr #: SE3-10.5X8.0
Coolant Through: No Tap Size: M14, M15
Item: Collet Size: 10.500" x 8 "
For Use With: Tap Holders Collet Series: #3
Coolant Fed: Non-Coolant Through Face Shape: Round
Measurement System: Metric Max. Body Dia.: 10.50mm
Max. Bore Dia.: 1.8900 in Clamping Hole Length: 0.5500 in
Standards: JIS Collet Type: PosiDrv Rigid Tap
Head Dia.: 2-3/4 in Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Collet, #3, Round, JIS

Reviews of Lyndex-Nikken #SE3-10.5X8.0