Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Collet, #3, M14 Tap Sz, 11x9 in

  • Zoro #: G0536761
  • Mfr #: SE3-11.0X9.0

$124.74

  • Size: 11" x 9 "
  • Tap Size: M14
  • Item: Tapping Collet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE3-11.0X9.0 Specifications

  • Zoro #: G0536761
  • Mfr #: SE3-11.0X9.0
Size: 11" x 9 " Tap Size: M14
Item: Tapping Collet For Use With: Tap Holders
Coolant Through: No Collet Series: #3
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #3, Size 11mm x 9mm, Tap Size M14, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE3-11.0X9.0