Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Tapping Collet, #3, 20x16in

  • Zoro #: G0536691
  • Mfr #: SE3-20.0X16.0
No Product Image Available
$124.74
  • For Use With: Tap Holders
  • Item: Collet
  • Coolant Through: No
See full product details
This item ships free.

Lyndex-Nikken #SE3-20.0X16.0 Specifications

  • Zoro #: G0536691
  • Mfr #: SE3-20.0X16.0
For Use With: Tap Holders Item: Collet
Coolant Through: No Collet Series: #3
Tap Size: M27, M30 Size: 20" x 16 "
Coolant Fed: Non-Coolant Through Face Shape: Round
Collet Type: PosiDrv Rigid Tap Max. Bore Dia.: 1.8900 in
Max. Body Dia.: 20.00mm Standards: ISO
Measurement System: Metric Clamping Hole Length: 0.5500 in
Head Dia.: 2-3/4 in Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Collet, #3, Round, ISO

Reviews of Lyndex-Nikken #SE3-20.0X16.0