Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tappng Collet, #3, M36, M38 Tap Sz, 28x22in

  • Zoro #: G0536630
  • Mfr #: SE3-28.0X22.0
$124.74
  • Coolant Through: No
  • For Use With: Tap Holders
  • Tap Size: M36, M38
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SE3-28.0X22.0 Specifications

  • Zoro #: G0536630
  • Mfr #: SE3-28.0X22.0
Coolant Through: No For Use With: Tap Holders
Tap Size: M36, M38 Size: 28mm x 22mm
Item: Tapping Collet Collet Series: #3
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tapping Collet, Collet Series #3, Size 28mm x 22mm, Tap Size M36, M38, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SE3-28.0X22.0