Torque Control Tap Collet, #1, 11x9in
- Zoro #: G0536588
- Mfr #: SES1-11.0X9.0
Lyndex-Nikken #SES1-11.0X9.0 Specifications
| |
Coolant Through: No | Size: 11" x 9 " |
Item: Collet | For Use With: Tap Holders |
Tap Size: M14 | Collet Series: #1 |
Coolant Fed: Non-Coolant Through | Standards: DIN 371, DIN 376 |
Face Shape: Round | Head Dia.: 1.2800 in |
Measurement System: Metric | Max. Body Dia.: 11.00mm |
Clamping Hole Length: 0.98 in | Max. Bore Dia.: 3/4 in |
Collet Type: TorqCon Tap | Country of Origin (subject to change): Taiwan, Province of China |
Description
Collet, #1, Round, DIN 371, DIN 376