Torque Control Tap Collet, #2, 1/4inSz
- Zoro #: G0534375
- Mfr #: TPT10-016
Lyndex-Nikken #TPT10-016 Specifications
| |
Size: 0.562" x 0.421" | For Use With: Tap Holders |
Collet Series: #2 | Coolant Through: No |
Tap Size: 1/4" | Item: Collet |
Coolant Fed: Non-Coolant Through | Max. Body Dia.: 0.5620 in |
Max. Bore Dia.: 1.2200 in | Clamping Hole Length: 1.3400 in |
Standards: US Standard | Face Shape: Round |
Collet Type: PosiDrv Rigid Tap | Measurement System: Fractional Inch |
Head Dia.: 1.9900 in | Country of Origin (subject to change): Taiwan, Province of China |
Description
Collet, #2, Round, US Standard