Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Torque Control Tap Collet, #3, 22x18in

  • Zoro #: G0536131
  • Mfr #: SES3-22.0X18.0
$265.74
  • Collet Series: #3
  • Item: Collet
  • Size: 22" x 18"
See full product details
This item ships free.

Lyndex-Nikken #SES3-22.0X18.0 Specifications

  • Zoro #: G0536131
  • Mfr #: SES3-22.0X18.0
Collet Series: #3 Item: Collet
Size: 22" x 18" Tap Size: M30
For Use With: Tap Holders Coolant Through: No
Coolant Fed: Non-Coolant Through Head Dia.: 2.8300 in
Standards: DIN 371, DIN 376 Clamping Hole Length: 1.7700 in
Max. Bore Dia.: 1.8900 in Collet Type: TorqCon Tap
Max. Body Dia.: 22.00mm Measurement System: Metric
Face Shape: Round Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Collet, #3, Round, DIN 371, DIN 376

Reviews of Lyndex-Nikken #SES3-22.0X18.0