Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Torque Control Tap Collet, #3, M14 Tap Sz

  • Zoro #: G0536210
  • Mfr #: SES3-11.0X9.0
$265.01
  • Collet Series: #3
  • Item: Collet
  • Coolant Through: No
See full product details
This item ships free.

Lyndex-Nikken #SES3-11.0X9.0 Specifications

  • Zoro #: G0536210
  • Mfr #: SES3-11.0X9.0
Collet Series: #3 Item: Collet
Coolant Through: No For Use With: Tap Holders
Tap Size: M14 Size: 11mm x 9mm
Coolant Fed: Non-Coolant Through Max. Bore Dia.: 1.8900 in
Max. Body Dia.: 11.00mm Clamping Hole Length: 1.7700 in
Collet Type: TorqCon Tap Measurement System: Metric
Head Dia.: 2.8300 in Standards: DIN 371, DIN 376
Face Shape: Round Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Collet, #3, Round, DIN 371, DIN 376

Reviews of Lyndex-Nikken #SES3-11.0X9.0